This product requires certification to purchase.

24 in. Stainless Steel 175 psi Mechanical Joint Wheel Handle Plug Valve

Dezurik

Style PEF 24 in. Stainless Steel 175 psi Mechanical Joint Wheel Handle Plug Valve

  • Fast #
  • Part #DPEFMJPVELGS424
  • Item #4512956
  • Manufacturer Part #PEFMJPVELGS424
5 out of 5 Customer Rating
Brand image
Dezurik

Style PEF 24 in. Stainless Steel 175 psi Mechanical Joint Wheel Handle Plug Valve

  • Fast #
  • Part #DPEFMJPVELGS424
  • Item #4512956
  • Manufacturer Part #PEFMJPVELGS424
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Style PEF
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
Material:
Stainless Steel
Pressure - Maximum:
175 psi
Valve Operator:
Wheel Handle
Valve Size:
24 in
Valve Type:
Plug Valve