1-1/4 in. Stainless Steel NPT Check Valve
1-1/4 in. Stainless Steel NPT Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Higher cracking pressures (2 to 40 psi)
- 1/4" to 2-1/2" line size
- 450 to 2500 CWP
- Threaded ends
- Stainless steel construction
- Spring-assisted silent closing
- Horizontal or vertical installation
- Tight shut-off - lapped disc & seat
- Easy maintenance
- Versatile
Specifications
- ANSI:
- ANSI B1.20.1
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Installation Type:
- Horizontal Mount, Vertical Mount
- MSS:
- MSS SP-25
- Material:
- Stainless Steel
- Material Type:
- 303, 316
- Pressure - High:
- 850
- Pressure - Maximum:
- 18.8 psi
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Check
- Valve Disc Material:
- 316 Stainless Steel
- Valve Seat Material:
- 303 Stainless Steel
- Valve Size:
- 1-1/4 in
- Valve Type:
- Check Valve
- Weight:
- 2.25 lb