This product requires certification to purchase.

2 in. Stainless Steel FNPT x MNPT Check Valve

Durabla Fluid

Basic-Check® 2 in. Stainless Steel FNPT x MNPT Check Valve

  • Fast #
  • Part #DFTBSS8008
  • Item #9767719
  • Manufacturer Part #DFTBSS8008
4.3 out of 5 Customer Rating
Brand image
Durabla Fluid

Basic-Check® 2 in. Stainless Steel FNPT x MNPT Check Valve

  • Fast #
  • Part #DFTBSS8008
  • Item #9767719
  • Manufacturer Part #DFTBSS8008
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Culver City, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Non-slam
  • Spring assist
  • Prevents water hammer
  • Standard port opening
  • ANSI B1.20.1
  • Horizontal or vertical installation
  • Tight shutoff - lapped disc & seat
  • Easy maintenance
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
Collection:
Basic-Check®
End Connection 1:
FPT
End Connection 2:
MPT
End Connections:
FPT x MPT
FM Approved:
No
IAPMO Listed:
No
Installation Type:
Horizontal Mount, Vertical Mount
MSS:
MSS SP-25
Material:
Stainless Steel
Material Type:
303, 306
NSF Certified:
No
Pressure - High:
450
Pressure Class:
450#
Recommended Valve Application:
Water, Gas, Steam
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Body Style:
1 piece
Valve Disc Material:
316 Stainless Steel
Valve Seat Material:
303 Stainless Steel
Valve Size:
2 in
Valve Type:
Check Valve
Weight:
7 lb