This product requires certification to purchase.

1 in. Stainless Steel Wafer Check Valve

DFT

FBC® 1 in. Stainless Steel Wafer Check Valve

  • Fast #
  • Part #DFT8140
  • Item #9767717
  • Manufacturer Part #DFT8140
5 out of 5 Customer Rating
Brand image
DFT

FBC® 1 in. Stainless Steel Wafer Check Valve

  • Fast #
  • Part #DFT8140
  • Item #9767717
  • Manufacturer Part #DFT8140
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Meets ASME B16.34-2004 and MSS SP-126
  • Spring-assisted silent closing
  • Flange finish per MSS SP-6
  • Horizontal or vertical installation
  • Seat leakage per MSS SP-61
  • Use in schedule 40 pipe
  • Stainless steel seat, disc, guard, retaining ring & spring
  • Requires Certification

Specifications

ANSI:
ANSI 150, ANSI 300, ANSI B16.34
ASME:
ASME 150, ASME 300, ASME B16.34, ASME B16.34-2004
Collection:
FBC®
Height:
2 in
Installation Type:
Horizontal Mount, Vertical Mount
Length:
22/25 in
MSS:
MSS SP-25, MSS SP-6, MSS SP-61
Material:
Stainless Steel
Material Type:
316 SS
Recommended Valve Application:
Gas, Liquid, Steam
Schedule Class:
40
Valve Body Material:
Stainless Steel
Valve Body Style:
Wafer
Valve Disc Material:
Stainless Steel
Valve Seat Material:
Stainless Steel
Valve Size:
1 in
Valve Type:
Check Valve
Weight:
0.2 lb