This product requires certification to purchase.

26-13/16 x 17-1/2 x 12 in. LLDPE Water Meter Box

DFW Plastics

26-13/16 x 17-1/2 x 12 in. LLDPE Water Meter Box

  • Fast #
  • Part #DDFW1324C12AF3MTDP
  • Item #10152557
  • Manufacturer Part #DFW1324C-12-AF3MTDEEP
5 out of 5 Customer Rating
Brand image
DFW Plastics

26-13/16 x 17-1/2 x 12 in. LLDPE Water Meter Box

  • Fast #
  • Part #DDFW1324C12AF3MTDP
  • Item #10152557
  • Manufacturer Part #DFW1324C-12-AF3MTDEEP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Nashville, TN
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Height:
12 in
Length:
26-13/16 in
Material:
Plastic
Material Type:
LLDPE
Product Type:
Meter Box
Width:
17-1/2 in