15 x 26 in. Polymer Water Meter Lid
Auburn 15 x 26 in. Polymer Water Meter Lid
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- Auburn
- Length:
- 26 in
- Material:
- Plastic
- Material Type:
- Polymer
- NSF Certified:
- No
- Product Type:
- Lid
- UL Listed:
- No
- Width:
- 15 in