2 in. Ductile Iron Flanged Diaphragm Valve
2 in. Ductile Iron Flanged Diaphragm Valve
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Material:
- Ductile Iron, Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 350
- Media:
- Gas
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 200#
- Recommended Valve Application:
- Chemical, Water
- Valve Body Material:
- Ductile Iron
- Valve Operator:
- Hand Wheel
- Valve Seat Material:
- PTFE
- Valve Size:
- 2 in
- Valve Type:
- Diaphragm Valve