This product requires certification to purchase.

3 in. Cast Iron Flanged Diaphragm Valve

Dia-Flow

3 in. Cast Iron Flanged Diaphragm Valve

  • Fast #
  • Part #D2831SE902M
  • Item #4719977
  • Manufacturer Part #2831SE902
5 out of 5 Customer Rating
Brand image
Dia-Flow

3 in. Cast Iron Flanged Diaphragm Valve

  • Fast #
  • Part #D2831SE902M
  • Item #4719977
  • Manufacturer Part #2831SE902
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Pressure Class
150#
Valve Size
3 in
Characteristics & Features
Material
Cast Iron, Rubber
Material Type
EPDM
Valve Body Material
Cast Iron
Valve Operator
Hand Wheel
Valve Seat Material
EPDM
Valve Type
Diaphragm Valve
Electrical & Operational Information
Maximum Temperature
350