3 in. Ductile Iron Flanged Diaphragm Valve
3 in. Ductile Iron Flanged Diaphragm Valve
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
Documents
Specifications
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Material:
- Ductile Iron
- Media:
- Gas
- Pressure - Maximum:
- 150 psi
- Recommended Valve Application:
- Gas, Water
- Valve Seat Material:
- PTFE
- Valve Size:
- 3 in
- Valve Type:
- Diaphragm Valve