6 in. Cast Iron Flanged Diaphragm Valve
6 in. Cast Iron Flanged Diaphragm Valve
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Products sold in select areas only. Please contact your local branch for availability in your area
- Bubble tight shut-off – tight shut-off across weir is independent of line pressure
- Bonnet isolation - Separates working components of valve from process fluids
- Packing-less design – No packing gland adjustments or stem seal leaks of dangerous media
- In-line maintenance – Bonnet assembly can be removed without taking valve out of line
- Streamlined fluid passage – Body design has minimal pockets or cavities where media can accumulate or entrap
Documents
Specifications
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Material:
- Cast Iron, Rubber
- Material Type:
- Hypalon, Neoprene
- Maximum Temperature:
- 350
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 125#
- Recommended Valve Application:
- Acid, Chemical, Chlorine, Gas
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Flanged
- Valve Bonnet Type:
- Sealed
- Valve Operator:
- Hand Wheel
- Valve Seat Material:
- Hypalon
- Valve Size:
- 6 in
- Valve Type:
- Diaphragm Valve