This product requires certification to purchase.

6 in. Ductile Iron Flanged Diaphragm Valve

Dia-Flow

6 in. Ductile Iron Flanged Diaphragm Valve

  • Fast #
  • Part #D2556TM903U
  • Item #3957805
  • Manufacturer Part #6-2556-TM-903
4.4 out of 5 Customer Rating
Brand image
Dia-Flow

6 in. Ductile Iron Flanged Diaphragm Valve

  • Fast #
  • Part #D2556TM903U
  • Item #3957805
  • Manufacturer Part #6-2556-TM-903
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Natick, MA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Material:
Ductile Iron, Plastic
Material Type:
PTFE
Maximum Temperature:
350
Pressure - Maximum:
200 psi
Pressure Class:
200#
Recommended Valve Application:
Chemical, Water
UL Listed:
No
Valve Body Material:
Ductile Iron
Valve Operator:
Hand Wheel
Valve Seat Material:
PTFE
Valve Size:
6 in
Valve Type:
Diaphragm Valve