6 in. Bonnet Assembly Cast Iron for Weir Valves
903 6 in. Bonnet Assembly Cast Iron for Weir Valves
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- 2501, 2516, 2521, 2522
- Collection:
- 903
- FM Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Cast Iron, Bronze
- NSF Certified:
- No
- Product Type:
- Bonnet Assembly
- UL Listed:
- No
- Valve Size:
- 1/2 in - 4 in