*CVR* 6.5 TRACK SAW WOOD LAMINATE
*CVR* 6.5 TRACK SAW WOOD LAMINATE
Package Quantity Info:
Each: 1 Inner Pack: 25-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Diablo's track saw blade series sets a new standard for maximum performance, longer life, and superior quality cuts. Designed specifically for track saws, this blade features a thicker kerf that's perfect for saws with (or without) riving knives. The thicker kerf size also ensures table-saw quality straight or beveled cuts in trim work, cabinets, sheet goods, panels, large boards and more. The blade’s specially formulated TiCo Hi-Density Carbide and its Triple Chip Grind tooth geometry delivers longer lasting performance on abrasive materials
- Specially formulated Diablo made TiCo™ Hi-Density carbide for maximum productivity, longer cutting life and superior performance when creating precise cuts in ripping, cross-cutting and plunge cut applications. Thick laser cut kerf (1. 8mm) design provides required rigidity needed for straight, accurate cuts in track saws. Perma-SHIELD® non-stick coating
- Triple Chip Grind (TCG) tooth design produce clean, smooth finishes with virtually no tear out
- Tri-metal shock resistant brazing allows carbide tips to withstand extreme impact for maximum durability
- Advanced stabilizer vents provide the ideal combination of stability and rigidity for precise, clean cuts
- Laser cut arbor reduces vibration and premature wear for accurate blade rotation when in use
- Extreme cutting efficiency in corded and cordless track saws by offering more cuts per battery charge versus standard blades
- Fits track saws with 20mm and 5/8 in arbors with included bushing
- Compatible with 6-1/2 in track saws from Bosch® (20mm arbor), DeWalt® (20mm arbor), Makita® (20mm arbor), Milwaukee® (20mm arbor) and Ryobi® (5/8in arbor with included bushing)
Specifications
- Application:
- Saws
- Arbor Hole Size:
- 20 mm
- Blade Material:
- Carbide
- Blade Thickness (in):
- .07
- Blade Type:
- Circular Saw
- Brand Model Compatibility:
- Universal
- Color Finish Name:
- Red
- Cutting Capacity:
- 2-9/16 in
- Diameter:
- 6-1/2
- Number of Tools Included:
- 1
- Package Quantity:
- Pack of 1
- Teeth Per Inch:
- 52
- Type:
- DD0652TSL
- UPC:
- 008925171027
- Weight:
- 0.71
- Width:
- 8-9/20