*CVR* BIT SL6/8 3.5 2PK
*CVR* BIT SL6/8 3.5 2PK
Package Quantity Info:
Each: 1 Inner Pack: 5-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Diablo's driver bit range of Slotted bits delivers maximum performance, extreme durability and up to 50x longer life when installing and removing fasteners. An optimized tip design provides a strong, precise grip that reduces wear, stripping and slippage. MaxTorque Zone delivers ultimate torque resistance by absorbing torque, creating less stress at the tip when tightening and removing nuts and screws. This range is Impact Strong™, delivering increased shank stability and durability in cordless and corded impact and drill drivers.
- Extreme durability and impact resistance for up to 50X longer life versus standard bits. MaxTorque Zone ultimate torque resistance absorbs torque for less stress at the tip. Impact Strong™ increases shank stability and durability.
- Optimized tip design reduces wear, minimizes breakage and prevents slippage
- Rust protection coating for superior wear and corrosion resistance
- Laser engraved bit type and size for easy identification
- Optimized heat treatment process strengthens the bit for impact resistance and stability
- Maximum stability in in cordless and corded impact and drill drivers
Specifications
- Bit Length:
- 3-1/2
- Brand Model Compatibility:
- Universal
- Color Finish Name:
- Red
- Drill Bit Type:
- Solid Carbide, Slotted, Masonry
- Length:
- 3-1/2
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Package Quantity:
- Pack of 2
- Shank Size:
- 1/4
- Shank Style:
- Hex
- Type:
- DDSL6835P2
- UPC:
- 008925169550
- Weight:
- 0.09
- Width:
- 1-81/100