This product requires certification to purchase.

1/2 Metal Drill Bit

Diablo Tools

Metal Demon 1/2 Metal Drill Bit

  • Fast #
  • Part #DDMD12JB
  • Item #10852150
  • Manufacturer Part #DMD12JB
4.7 out of 5 Customer Rating
Brand image
Diablo Tools

Metal Demon 1/2 Metal Drill Bit

  • Fast #
  • Part #DDMD12JB
  • Item #10852150
  • Manufacturer Part #DMD12JB
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Up to 30X longer life than standard drill bits
  • Split Point Tip (130°) makes pre-drilling obsolete and maintains the tips sharpness resulting in increased speed and accurate starts
  • Thermal Shield Protective Coating™ protects the tip against heat, increasing bit life and maximizing bit durability
  • Automated Precision CNC Grinding Process reduces bit wear and enables faster drilling
  • Optimized Flute Design removes metal debris and shavings faster, keeping the tip cooler for ultimate strength and durability
  • Ideal for metal (mild steel), cast iron, stainless steel, and sheet metals
  • Can also be used to drill through wood and plastic
  • Requires Certification

Specifications

Application:
Metal, Drilling
Bit Diameter(s) (In):
1/2 in
Bit Length:
5-9/10
Bit Sizes:
1/2 in
Collection:
Metal Demon
Diameter:
1/2
Drill Bit Type:
Metal
Length:
5-9/10
Material:
High Speed Steel
Number of Pieces:
6 Piece
Number of Tools Included:
1
Package Quantity:
Pack of 1
Shank Size:
1/2
Shank Style:
3-Flat
Tool Type:
Drill Driver, Drill Press
Type:
DDMD12JB
UPC:
008925172833