This product requires certification to purchase.

1/4 in. Hex Driver Bit (Pack of 25)

Diablo Tools

1/4 in. Hex Driver Bit (Pack of 25)

  • Fast #
  • Part #DDSQ21P25
  • Item #8456579
  • Manufacturer Part #DSQ21P25
5 out of 5 Customer Rating
Brand image
Diablo Tools

1/4 in. Hex Driver Bit (Pack of 25)

  • Fast #
  • Part #DDSQ21P25
  • Item #8456579
  • Manufacturer Part #DSQ21P25
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 25-pack for up to 50% savings
  • Extreme durability and impact resistance for up to 50X longer life versus standard bits
  • Torque Resistant Design for less stress on the tip
  • Optimized tip design reduces wear, minimizes breakage and prevents slippage
  • Impact Strong™ increases shank stability and durability
  • Rust protection coating for superior wear and corrosion resistance
  • Laser engraved bit type and size for easy identification
  • Optimized heat treatment process strengthens the bit for impact resistance and stability
  • Maximum stability in in cordless and corded impact and drill drivers
  • Requires Certification
Dimensions & Measurements
Bit Length
1
Depth
3-31/100 in
Height
99/100 in
Length
1 in
Package Quantity
Pack of 25
Shank Size
1/4 in
Weight
0.17 lb
Width
17/100 in
Characteristics & Features
Coating
Rust Resistant
Drill Bit Type
Driver
Material
High Speed Steel
Shank Style
Hex
Tool Type
Driver Bit
Warranty & Product Information
Application
Drill Drivers, Impact Drivers, Screwdriver
UPC
008925158080