This product requires certification to purchase.

1/4 in. Hex Driver Bit 1 Piece

Diablo Tools

1/4 in. Hex Driver Bit 1 Piece

  • Fast #
  • Part #DDSQ235P1
  • Item #8456858
  • Manufacturer Part #DSQ235P1
5 out of 5 Customer Rating
Brand image
Diablo Tools

1/4 in. Hex Driver Bit 1 Piece

  • Fast #
  • Part #DDSQ235P1
  • Item #8456858
  • Manufacturer Part #DSQ235P1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Extreme durability and impact resistance for up to 50X longer life versus standard bits
  • Torque resistant design for less stress on the tip
  • Optimized tip design reduces wear, minimizes breakage and prevents slippage
  • Impact strong™ increases shank stability and durability
  • Rust protection coating for superior wear and corrosion resistance
  • Laser engraved bit type and size for easy identification
  • Optimized heat treatment process strengthens the bit for impact resistance and stability
  • Maximum stability in in cordless and corded impact and drill drivers
  • Requires Certification

Specifications

Application:
Drill Drivers, Screwdriver, Stripping
Bit Length:
3-1/2
Bit Sizes:
#2
Coating:
Rust Resistant
Depth:
5-3/4 in
Drill Bit Type:
Driver
Height:
17/50 in
Material:
High Speed Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Shank Size:
1/4 in
Shank Style:
Hex
Tool Type:
Driver Bit
UPC:
008925158141
Weight:
0.05 lb
Width:
1-77/100 in