This product requires certification to purchase.

1 SET DADO SHIMS

Diablo Tools

1 SET DADO SHIMS

  • Fast #
  • Part #DIASS200
  • Item #9685856
  • Manufacturer Part #SS200
5 out of 5 Customer Rating
Brand image
Diablo Tools

1 SET DADO SHIMS

  • Fast #
  • Part #DIASS200
  • Item #9685856
  • Manufacturer Part #SS200
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Replacement Precision Shim Sets used with Dado Sets
  • For use with stationary and portable table saws
  • Requires Certification

Specifications

Arbor Hole Size:
25.4 mm
Diameter:
3-5/32 in
Height:
1/2 in
Tool Type:
Saw Blade
UPC:
008925330431
Weight:
0.25 lb
Width:
1/4 in