This product requires certification to purchase.

1-1/2 x 17-1/2 in. Auger Bit

Diablo Tools

1-1/2 x 17-1/2 in. Auger Bit

  • Fast #
  • Part #DDAG3160
  • Item #8456147
  • Manufacturer Part #DAG3160
5 out of 5 Customer Rating
Brand image
Diablo Tools

1-1/2 x 17-1/2 in. Auger Bit

  • Fast #
  • Part #DDAG3160
  • Item #8456147
  • Manufacturer Part #DAG3160
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Two-step cutting action for precise, clean holes in wood drilling applications
  • Dura-Tip™ for extreme durability in nail-embedded wood
  • Dual cutting edge design for effortless, smooth hole drilling in nail-embedded wood
  • Deep flutes for fast chip removal
  • 7/16 in. hex quick change shank increases stability and durability in cordless and corded impact wrenches and drill drivers
  • Requires Certification

Specifications

Bit Diameter(s) (In):
1-1/2 in
Bit Length:
17-1/2
Drill Bit Type:
Auger
Drilling Depth (in):
13-1/2 in
Height:
2-1/5 in
Length:
17-1/2 in
Material:
High Speed Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Shank Size:
7/16 in
Shank Style:
Hex
Tool Type:
Bit
UPC:
008925154846
Weight:
3.21 lb
Width:
2-1/5 in