This product requires certification to purchase.

1-1/2 x 5-1/8 in. Self Feed Bit

Diablo Tools

1-1/2 x 5-1/8 in. Self Feed Bit

  • Fast #
  • Part #DDSF1500
  • Item #8133456
  • Manufacturer Part #DSF1500
3.7 out of 5 Customer Rating
Brand image
Diablo Tools

1-1/2 x 5-1/8 in. Self Feed Bit

  • Fast #
  • Part #DDSF1500
  • Item #8133456
  • Manufacturer Part #DSF1500
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Diablo’s new 2-cutter Self Feed Bits are designed to strict tolerances in the heat forging manufacturing process resulting in energy efficient drilling with up to 2X life per battery charge.
  • Aggressive Low Thread Count Feed Screw prevents pitch build-up for hi-performance cuts and up to 2X faster hole making
  • Feed Screw with Pull Out Stop design prevents the feed screw from slipping out when the bit is removed from the material
  • Includes replacement feed screw and Allen key
  • Requires Certification

Specifications

Application:
Wood
Bit Diameter(s) (In):
1-1/2 in
Bit Length:
5-1/8
Drill Bit Type:
Self Feed
Height:
6-1/2 in
Length:
5-1/8 in
Material:
High Speed Steel
Number of Tools Included:
1
Shank Size:
7/16 in
Shank Style:
Hex
Tool Type:
Bit
UPC:
008925146209
Weight:
0.49 lb
Width:
49/100 in