1-1/8 HEX GROUND ROD DRIVER 16
1-1/8 HEX GROUND ROD DRIVER 16
Package Quantity Info:
Each: 1 Inner Pack: 2-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Diablo’s hex Ground Rod Drivers deliver extreme durability and stability when driving rods into soil or hardened clay. A unique heat treatment process strengthens the steel body to withstand the stress of high-powered hammer drills and the impact of driving rods into the earth. Designed for driving 5/8” and 3/4" rods to meet NEC and UL ground rod standards. Optimized for maximum performance in corded and cordless jackhammers.
- Extreme durability and longer life when driving rods into soil or clay. A unique heat treatment process strengthens the chisel for impact resistance and stability. For driving 5/8” and 3/4" rods. Maximum performance in cordless and corded SDS-Max rotary hammers
Specifications
- Application:
- Chiseling
- Bit Length:
- 16
- Bit Sizes:
- 1-1/16' in
- Brand Model Compatibility:
- Universal
- Drill Bit Type:
- Hex
- Length:
- 16
- Material:
- Carbide, High Speed Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Package Quantity:
- Pack of 1
- Shank Size:
- 1-1/8
- Type:
- DDMAHX118CHRD
- UPC:
- 008925176732
- Width:
- 1-97/100