1" #2 Phillips Drive Bit (Bulk)
1" #2 Phillips Drive Bit (Bulk)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Extreme durability and impact resistance for up to 50X longer life versus standard bits
- Torque Resistant Design for less stress on the tip
- Optimized tip design reduces wear, minimizes breakage and prevents slippage
- Impact Strong™ increases shank stability and durability
- Rust protection coating for superior wear and corrosion resistance
- Laser engraved bit type and size for easy identification
- Optimized heat treatment process strengthens the bit for impact resistance and stability
- Maximum stability in in cordless and corded impact and drill drivers
Specifications
- Bit Length:
- 1
- Drill Bit Type:
- Phillips
- Length:
- 1 in
- Material:
- High Speed Steel
- Number of Pieces:
- 50 Piece
- Number of Tools Included:
- 1
- Shank Size:
- 1/4 in
- Shank Style:
- Hex
- Tool Type:
- Bit
- Type:
- DDPH21B
- UPC:
- 008925164395