This product requires certification to purchase.

1-3/4 in. Steel Demon Carbide Teeth Hole Cutter

Diablo Tools

1-3/4 in. Steel Demon Carbide Teeth Hole Cutter

  • Fast #
  • Part #DDHS1750CF
  • Item #9414088
  • Manufacturer Part #DHS1750CF
4.1 out of 5 Customer Rating
Brand image
Diablo Tools

1-3/4 in. Steel Demon Carbide Teeth Hole Cutter

  • Fast #
  • Part #DDHS1750CF
  • Item #9414088
  • Manufacturer Part #DHS1750CF
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Up to 50x longer cutter life in metal cutting versus standard bi-metal hole saws
  • Depth Stop Collar for controlled and efficient hole drilling
  • Plug Eject Cobalt Pilot Bit prevents overfeeding and allows for easy removal of plugs
  • Tool-free plug ejection for fast material removal
  • Compatible with Diablo's SnapLock™ PLUS mandrel for quick and easy cup changes with no down time
  • Drills up to 1/4 in. metals, including sheet metals, electrical panels & steel studs
  • For use with a drill press or hand-held drill
  • Requires Certification

Specifications

Application:
Drilling, Metal
Bit Diameter(s) (In):
1-3/4 in
Bit Sizes:
1-3/4 in
Blade Length (in):
1/4 in
Brand Model Compatibility:
Snap-Lock Plus™ Mandrel System
Depth:
5-2/5 in
Diameter:
1-3/4 in
Height:
2-29/100 in
Length:
1/4 in
Material:
Carbide
Number of Pieces:
1 Piece
Number of Tools Included:
1
Package Quantity:
Pack of 1
Shank Size:
3/8 in
Shank Style:
Diablo Mandrel
Tool Type:
Drill Driver, Right Angle Drill
UPC:
008925162124
Weight:
0.34 lb
Width:
17/50 in