This product requires certification to purchase.

1-3/8 x 3/8 in. 3-Flat Step Drill Bit

Diablo Tools

1-3/8 x 3/8 in. 3-Flat Step Drill Bit

  • Fast #
  • Part #DDSD1375S15
  • Item #8133455
  • Manufacturer Part #DSD1375S15
5 out of 5 Customer Rating
Brand image
Diablo Tools

1-3/8 x 3/8 in. 3-Flat Step Drill Bit

  • Fast #
  • Part #DDSD1375S15
  • Item #8133455
  • Manufacturer Part #DSD1375S15
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Diablo’s new 2-cutter Self Feed Bits are designed to strict tolerances in the heat forging manufacturing process resulting in energy efficient drilling with up to 2X life per battery charge.
  • Automated Precision CNC Grinding Process delivers strict angle tolerances on each step for minimal bit wear and 2X faster cuts in drilling and hole making
  • Exclusive design delivers corded and cordless tool efficiency in high-speed mode for up to 75% more holes per battery charge
  • 3/8 in. Shank with 3 Flats increases bit stability by preventing shank slippage during tool usage
  • Optimized dual flute design for jam-free cuts
  • Increased step heights for easier drilling of common hole sizes
  • Easy to read, laser marked steps for drilling holes of varying sizes
  • Ideal for metal (up to 1/8 in. thickness), PVC and other plastic materials
  • Ideal for electrical, plumbing and HVAC contractors
  • Requires Certification

Specifications

Application:
Electrical, HVAC, Metal, Plastic, Plumbing
Bit Diameter(s) (In):
1-3/8 in
Bit Length:
2-29/32
Bit Sizes:
1-3/8 in
Depth:
1-3/5 in
Diameter:
1-3/8 in
Drill Bit Type:
Step
Height:
5 in
Length:
2-29/32 in
Magnetic:
No
Material:
High Speed Steel
Number of Tools Included:
1
Shank Size:
3/8 in
Shank Style:
3-Flat
Tool Type:
Drill Bit
UL Listed:
No
UPC:
008925144670
Weight:
0.5 lb
Width:
1-3/5 in