This product requires certification to purchase.

1-5/8 in. Hole Saw

Diablo Tools

1-5/8 in. Hole Saw

  • Fast #
  • Part #DDHS1625
  • Item #7171972
  • Manufacturer Part #DHS1625
4.1 out of 5 Customer Rating
Brand image
Diablo Tools

1-5/8 in. Hole Saw

  • Fast #
  • Part #DDHS1625
  • Item #7171972
  • Manufacturer Part #DHS1625
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Two and 3/8 in. cutting depth for deeper holes in 1 pass and increased productivity
  • Fits with Snap-Lock Plus™ mandrel system allowing a quick and easy change with no down time
  • Mandrel fits all Diablo hole saws, from 5/8 in. to 6 in. diameter
  • Tool free plug ejection for fast material removal
  • Variable Tooth Design provides faster cuts with less vibration
  • Requires Certification

Specifications

Application:
Drilling, Wood, Plastic, Aluminum, Metal, Stainless Steel
Bit Diameter(s) (In):
1-5/8 in
Bit Sizes:
1-5/8 in
Blade Length (in):
2-3/8
Brand Model Compatibility:
Snap-Lock Plus™ Mandrel System
Cutting Capacity:
2-23/64 in
Depth:
6-4/5
Diameter:
1-5/8
Height:
1-3/4
Length:
2-3/8
Material:
Bi-metal
Number of Pieces:
1 Piece
Number of Tools Included:
1
Package Quantity:
Pack of 1
Saw Type:
Hole
Shank Size:
3/8
Shank Style:
Diablo Mandrel
Tool Type:
Drill Driver, Right Angle Drill
UPC:
008925127864
Weight:
0.32
Width:
8/25