This product requires certification to purchase.

1-7/8 in. Hole Saw 1 Piece

Diablo Tools

1-7/8 in. Hole Saw 1 Piece

  • Fast #
  • Part #DDHS1875
  • Item #7171996
  • Manufacturer Part #DHS1875
4.7 out of 5 Customer Rating
Brand image
Diablo Tools

1-7/8 in. Hole Saw 1 Piece

  • Fast #
  • Part #DDHS1875
  • Item #7171996
  • Manufacturer Part #DHS1875
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The Diablo 17-piece hole saw kit features five (11) Bi-metal hole saw cups, 2 Snap-Lock Plus™ mandrels, 2 pilot bits and 2 adaptor nuts (1/2" and 5/8") for quick and easy hole saw cup changes for maximum job performance. This new, high performance hole saw set delivers faster cutting performance and increased productivity versus standard Bi-metal hole saws. Unlike anything on the market, Diablo’s hole saws and Snap-Lock Plus™ mandrel system simplify the attachment process for fast and efficient hole saw mounting
  • Fits with Snap-Lock Plus™ mandrel system allowing a quick and easy change with no down time
  • Mandrel fits all Diablo hole saws, from 5/8 in. to 6 in. diameter
  • Tool free plug ejection for fast material removal
  • Variable tooth design provides faster cuts with less vibration
  • 60 mm (2-3/8 in.) cutting depth for 40% deeper holes in 1 pass and increased productivity
  • Requires Certification
Dimensions & Measurements
Cutting Capacity
2-3/8 in
Depth
6-4/5 in
Diameter
1-7/8 in
Height
2-3/20 in
Length
2-3/8 in
Number of Pieces
1 Piece
Package Quantity
Pack of 1
Shank Size
3/8 in
Weight
0.38 lb
Width
3-4/5 in
Characteristics & Features
Blade Material
Bi-metal
Brand Model Compatibility
Snap-Lock Plus™ Mandrel System
Color Finish Name
Red, Black
Drill Bit Type
Hole Saw
Material
Bi-metal
Number of Tools Included
1
Saw Type
Hole
Shank Style
Diablo Mandrel
Tool Type
Drill Driver, Right Angle Drill
Warranty & Product Information
Application
Drilling, Wood, Plastic, Aluminum, Metal, Stainless Steel
UPC
008925127901