1-9/16 in. Bi-Metal Hole Saw
1-9/16 in. Bi-Metal Hole Saw
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Two and 3/8 in. cutting depth for deeper holes in 1 pass and increased productivity
- Fits with Snap-Lock Plus™ mandrel system allowing a quick and easy change with no down time
- Mandrel fits all Diablo hole saws, from 5/8 in. to 6 in. diameter
- Tool free plug ejection for fast material removal
- Variable Tooth Design provides faster cuts with less vibration
Recommended Accessories
Specifications
- Application:
- Drilling, Wood, Plastic, Aluminum, Metal, Stainless Steel
- Bit Diameter(s) (In):
- 1-9/16 in
- Bit Sizes:
- 1-9/16 in
- Brand Model Compatibility:
- Snap-Lock Plus™ Mandrel System
- Depth:
- 1-69/100 in
- Diameter:
- 1-9/16 in
- Drilling Depth (in):
- 2-3/8 in
- Height:
- 6-3/4 in
- Material:
- Bi-metal
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Package Quantity:
- Pack of 1
- Shank Size:
- 3/8 in
- Shank Style:
- Diablo Mandrel
- Tool Type:
- Drill Driver, Right Angle Drill
- Type:
- DDHS1563
- UPC:
- 008925127857
- Weight:
- 0.32 lb
- Width:
- 8/25 in