1 x 7-1/2 in. Auger Bit
1 x 7-1/2 in. Auger Bit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Two-step cutting action for precise, clean holes in wood drilling applications
- Dura-Tip™ for extreme durability in nail-embedded wood
- Dual cutting edge design for effortless, smooth hole drilling in nail-embedded wood
- Deep flutes for fast chip removal
- 7/16 in. hex quick change shank increases stability and durability in cordless and corded impact wrenches and drill drivers
Specifications
- Bit Diameter(s) (In):
- 1 in
- Bit Length:
- 7-1/2
- Drill Bit Type:
- Auger
- Drilling Depth (in):
- 5-1/2 in
- Height:
- 1-3/5 in
- Length:
- 7-1/2 in
- Material:
- High Speed Steel
- Shank Size:
- 7/16 in
- Shank Style:
- Hex
- Tool Type:
- Auger Bit
- UPC:
- 008925153535
- Weight:
- 0.62 lb
- Width:
- 31/50 in