This product requires certification to purchase.

10 in. 60 TPI TiCo™ Hi-Density Carbide Circular Saw Blade

Diablo Tools

10 in. 60 TPI TiCo™ Hi-Density Carbide Circular Saw Blade

  • Fast #
  • Part #DD1060X
  • Item #8132155
  • Manufacturer Part #D1060X
4.2 out of 5 Customer Rating
Brand image
Diablo Tools

10 in. 60 TPI TiCo™ Hi-Density Carbide Circular Saw Blade

  • Fast #
  • Part #DD1060X
  • Item #8132155
  • Manufacturer Part #D1060X
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fine Finish blades let trim crews get the most out of sliding or “chop in. style miter saws, as well as jobsite or workshop table saws. The special cutting geometry and high tooth count produce extremely smooth cuts while minimizing “grabbing in. or blowout. Diablo's particular blade is the ideal choice for trim carpenters because it leaves a smooth surface that requires little to no sanding. It's ideal for crosscutting oak, pine, melamine, plywood, and moulding.
  • Perma-SHIELD® Non-stick Coating protects from heat, gumming, & corrosion
  • Super thin laser cut kerf for fast, durable, and clean cuts
  • Tri-metal shock resistant brazing allows carbide tips to withstand extreme impact for maximum durability
  • Hardened Steel Body – warrants a longer life and sharper cutting edge.
  • Requires Certification

Specifications

Application:
Plywood, Wood
Arbor Hole Size:
5/8 in
Blade Material:
Tico Hi-Density Carbide
Blade Thickness (in):
0.07 in
Blade Type:
Circular Saw
Color Finish Name:
Red
Cutting Capacity:
1/10 in
Diameter:
10 in
Height:
2/5 in
Number of Tools Included:
1
RPM:
6000
UPC:
008925020486
Weight:
1.75 lb
Width:
1-3/4 in