This product requires certification to purchase.

10 in. 84 TPI Tico™ Hi-Density Carbide Circular Saw Blade

Diablo Tools

10 in. 84 TPI Tico™ Hi-Density Carbide Circular Saw Blade

  • Fast #
  • Part #DD1084L
  • Item #8132158
  • Manufacturer Part #D1084L
4.5 out of 5 Customer Rating
Brand image
Diablo Tools

10 in. 84 TPI Tico™ Hi-Density Carbide Circular Saw Blade

  • Fast #
  • Part #DD1084L
  • Item #8132158
  • Manufacturer Part #D1084L
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Diablo's specialty Non-Ferrous/Plastics thin kerf blade has a Triple Chip Grind (TCG) Tooth Design for long life and a clean, burr-free finish. Diablo's blade is ideal for on-the-job cutting of nonferrous metal such as copper pipe, aluminum extrusions, brass plate, etc.
  • Perma-Shield Non-Stick Coating reduces friction, heat build up which adds to longer blade life
  • Tri-metal shock resistant brazing allows carbide tips to withstand extreme impact for maximum durability
  • Requires Certification

Specifications

Application:
Aluminum, Brass, Copper, Plastic, Wood
Arbor Hole Size:
5/8 in
Blade Material:
Tico Hi-Density Carbide
Blade Thickness (in):
0.07 in
Blade Type:
Circular Saw
Color Finish Name:
Red
Cutting Capacity:
1/10 in
Diameter:
10 in
Height:
2/5 in
Number of Tools Included:
1
RPM:
6000
UPC:
008925079767
Weight:
1.78 lb
Width:
1-39/50 in