This product requires certification to purchase.

100 3.2 20 Z 24 LH BEVEL

Diablo Tools

100 3.2 20 Z 24 LH BEVEL

  • Fast #
  • Part #DLI13MSAA3
  • Item #9684688
  • Manufacturer Part #LI13MSAA3
4.6 out of 5 Customer Rating
Brand image
Diablo Tools

100 3.2 20 Z 24 LH BEVEL

  • Fast #
  • Part #DLI13MSAA3
  • Item #9684688
  • Manufacturer Part #LI13MSAA3
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Beveled toothing with positive cutting angle.
  • Silver I.C.E. Coating prevents build up on the blade surface and keeps the blade running cooler and cleaner
  • Inclined tooth
  • Requires Certification

Specifications

Arbor Hole Size:
20 mm
Diameter:
100 mm
Height:
7/10 in
UPC:
008925045397
Weight:
0.41 lb
Width:
41/100 in