This product requires certification to purchase.

10X100 NON FERROUS CSB 5/8 BORE

Diablo Tools

10X100 NON FERROUS CSB 5/8 BORE

  • Fast #
  • Part #DLU5E0370
  • Item #9686094
  • Manufacturer Part #LU5E0370
3.9 out of 5 Customer Rating
Brand image
Diablo Tools

10X100 NON FERROUS CSB 5/8 BORE

  • Fast #
  • Part #DLU5E0370
  • Item #9686094
  • Manufacturer Part #LU5E0370
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Flat-triple chip tooth with positive cutting angle.
  • Silent Sawblade
  • Silver I.C.E. Coating prevents build up on the blade surface and keeps the blade running cooler and cleaner
  • Requires Certification

Specifications

Blade Material:
Aluminum
Diameter:
10 in
Height:
3/5 in
UPC:
008925137528
Weight:
2.41 lb
Width:
2-41/100 in