This product requires certification to purchase.

10X30X5/8 TCG RIP COATED

Diablo Tools

10X30X5/8 TCG RIP COATED

  • Fast #
  • Part #DLM74R010
  • Item #9684617
  • Manufacturer Part #LM74R010
5 out of 5 Customer Rating
Brand image
Diablo Tools

10X30X5/8 TCG RIP COATED

  • Fast #
  • Part #DLM74R010
  • Item #9684617
  • Manufacturer Part #LM74R010
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Premium TiCo™ HI-Density Carbide Ripping Blend for Maximum Performance
  • Heavy-Duty Thick Kerf and Plate ensure a stable, flat blade for long cutting life
  • Laser-Cut Anti-Vibration Slots drastically reduce vibration and sideways movement in the cut extending blade life and giving a crisp, splinter-free flawless finish
  • Perma-Shield™ Non-Stick Coating reduces blade drag, protects the blade from corrosion and pitch build-up.
  • Requires Certification

Specifications

Diameter:
10 in
Height:
13/20 in
UPC:
008925032403
Weight:
2.17 lb
Width:
2-17/100 in