10X50X5/8 THIN KERF COMB RED
10X50X5/8 THIN KERF COMB RED
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Premium TiCo™ HI-Density Carbide Combination Blend for Maximum Performance
- Thin Kerf requires less power and allows for faster feed rate
- Laser-Cut Anti-Vibration Slots drastically reduce vibration and sideways movement in the cut extending blade life and giving a crisp, splinter-free flawless finish
- Perma-Shield™ Non-Stick Coating reduces blade drag, protects the blade from corrosion and pitch build-up.
Specifications
- Diameter:
- 10
- Height:
- 3/5
- Type:
- DLU83R010
- UPC:
- 008925035237
- Weight:
- 1.64
- Width:
- 1-16/25