10X80X5/8 ATB THIN KERF COATED
10X80X5/8 ATB THIN KERF COATED
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NC
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NC
Product Details
Product Details
- Premium TiCo™ HI-Density Carbide Crosscutting Blend for Maximum Performance
- No Stabilizers needed
- Unique Side Grind polishes the material to produce a superior finish
- Perma-Shield™ Non-Stick Coating reduces blade drag, protects the blade from corrosion and pitch build-up.
Specifications
- Application:
- Cutting
- Diameter:
- 10
- Height:
- 10-13/100
- Type:
- DLU74R010
- UPC:
- 008925035619
- Weight:
- 1.73
- Width:
- 1-73/100