This product requires certification to purchase.

10X80X5/8 TCG PLEXIGLASS BLADE

Diablo Tools

10X80X5/8 TCG PLEXIGLASS BLADE

  • Fast #
  • Part #DLU94M010
  • Item #9684890
  • Manufacturer Part #LU94M010
5 out of 5 Customer Rating
Brand image
Diablo Tools

10X80X5/8 TCG PLEXIGLASS BLADE

  • Fast #
  • Part #DLU94M010
  • Item #9684890
  • Manufacturer Part #LU94M010
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Premium TiCo™ HI-Density Carbide Plastic Blend for Maximum Performance
  • Modified Triple Chip Grind (MTCG) Tooth Design enables material to remain cool while cutting, eliminating melting
  • Negative Hook Angle produces a superior finish without grabbing the material
  • Silver Ice Coating resists corrosion and pitch build-up
  • Requires Certification

Specifications

Diameter:
10 in
Height:
3/5 in
UPC:
008925301417
Weight:
2.03 lb
Width:
2-3/100 in