This product requires certification to purchase.

12 BIM MEDIUM METAL 15PK

Diablo Tools

12 BIM MEDIUM METAL 15PK

  • Fast #
  • Part #DDS1214BF15
  • Item #9684256
  • Manufacturer Part #DS1214BF15
4.7 out of 5 Customer Rating
Brand image
Diablo Tools

12 BIM MEDIUM METAL 15PK

  • Fast #
  • Part #DDS1214BF15
  • Item #9684256
  • Manufacturer Part #DS1214BF15
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Full Contact Arched Design provides more working teeth within the material for faster cuts in fewer passes resulting in less heat build-up to deliver 5x longer cutting performance
  • Dual tooth design features a double tooth configuration with small gullets for faster material removal and extra durability.
  • Perma-shield coating protects the blade from heat, gumming, and corrosion
  • 1 in Demolition body for straighter cuts with less vibration.
  • Requires Certification

Specifications

Blade Length (in):
12 in
Blade Material:
Bi-metal
Height:
1-7/50 in
Length:
12 in
Package Quantity:
Pack of 15
Teeth Per Inch:
14/18
UPC:
008925145851
Weight:
1.37 lb
Width:
1-37/100 in