12 in. 5 TPI Steel Tip Pruning Reciprocating Saw Blade (5 Pack)
12 in. 5 TPI Steel Tip Pruning Reciprocating Saw Blade (5 Pack)
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 25 Pallet: 3000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Diablo fleam ground reciprocating saw blades provide exceptional cutting performance in extreme pruning applications. This blade includes high performance features for super fast in wood materials. This blade is not recommended for cutting wood with nails.
- Hardened cutting edge for long and durable cutting life
- Deep-seated gullets for easy chip removal and fast cutting
- Bi-Directional tooth design for fast and smooth cutting in both directions
Specifications
- Application:
- Pruning Jobs
- Blade Length (in):
- 12 in
- Blade Material:
- Steel
- Blade Type:
- Reciprocating Saw
- Brand Model Compatibility:
- Universal
- Coating:
- Perma-SHIELD
- Color Finish Name:
- Red
- Height:
- 2/5 in
- Length:
- 12 in
- Material:
- Bi-metal
- Number of Pieces:
- 5 Piece
- Package Quantity:
- Pack of 5
- Teeth Per Inch:
- 5
- UPC:
- 008925099314
- Weight:
- 0.41 lb
- Width:
- 59/100 in