This product requires certification to purchase.

12 in. 6/12 TPI Reciprocating Saw Blade (Pack of 2)

Diablo Tools

12 in. 6/12 TPI Reciprocating Saw Blade (Pack of 2)

  • Fast #
  • Part #DDS1212BW2
  • Item #8132604
  • Manufacturer Part #DS1212BW2
3.1 out of 5 Customer Rating
Brand image
Diablo Tools

12 in. 6/12 TPI Reciprocating Saw Blade (Pack of 2)

  • Fast #
  • Part #DDS1212BW2
  • Item #8132604
  • Manufacturer Part #DS1212BW2
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Diablo's reciprocating saw blades are specifically designed for maximum performance in nail-embedded wood applications. These high performance Blades feature bi-metal technology that delivers up to five times longer life of standard Blades on the market. Diablo's patented variable tooth technology provides faster cuts with less vibration.
  • 1 in. Demolition body for straighter cuts with less vibration
  • Ultra hardened cutting edge for up to five times longer life than standard blades
  • A one-of-a-kind tip design that enables faster and easier plunging
  • Requires Certification

Specifications

Application:
Nail-Embedded Wood
Blade Length (in):
12
Blade Material:
Bi-metal
Blade Thickness (in):
0.049
Blade Type:
Reciprocating Saw
Coating:
Perma-SHIELD
Height:
3/10
Length:
12
Number of Tools Included:
1
Package Quantity:
Pack of 2
UPC:
008925099093
Weight:
0.34
Width:
17/50