This product requires certification to purchase.

12 in. 60 TPI TiCo™ Hi-Density Carbide Circular Saw Blade

Diablo Tools

12 in. 60 TPI TiCo™ Hi-Density Carbide Circular Saw Blade

  • Fast #
  • Part #DD1260X
  • Item #8132471
  • Manufacturer Part #D1260X
5 out of 5 Customer Rating
Brand image
Diablo Tools

12 in. 60 TPI TiCo™ Hi-Density Carbide Circular Saw Blade

  • Fast #
  • Part #DD1260X
  • Item #8132471
  • Manufacturer Part #D1260X
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Diablo's combination blade is ideal for ripping and crosscutting wood & wood composites with the goal of a smooth finish. The best choice for a table saw when one blade is needed for ripping and crosscutting. Each set of 5 teeth is separated by a large gullet. Diablo's large gullet provides the chip removal space required while ripping and the close grouping of teeth within the set provide the smaller bite size required when crosscutting.
  • Perma-SHIELD® Non-stick Coating protects from heat, gumming, & corrosion
  • Super thin laser cut kerf for fast, durable, and clean cuts
  • Tri-metal shock resistant brazing allows carbide tips to withstand extreme impact for maximum durability
  • Hardened Steel Body – warrants a longer life and sharper cutting edge.
  • Requires Certification

Specifications

Application:
Plywood, Wood
Arbor Hole Size:
1 in
Blade Material:
Tico Hi-Density Carbide
Blade Thickness (in):
0.07 in
Blade Type:
Circular Saw
Color Finish Name:
Red
Cutting Capacity:
3/25 in
Diameter:
12 in
Height:
2/5 in
Number of Tools Included:
1
RPM:
6000
UPC:
008925091806
Weight:
2.51 lb
Width:
2-51/100 in