This product requires certification to purchase.

12 in. 96 TPI TiCo™ Hi-Density Carbide Circular Saw Blade

Diablo Tools

12 in. 96 TPI TiCo™ Hi-Density Carbide Circular Saw Blade

  • Fast #
  • Part #DD1296L
  • Item #8132486
  • Manufacturer Part #D1296L
5 out of 5 Customer Rating
Brand image
Diablo Tools

12 in. 96 TPI TiCo™ Hi-Density Carbide Circular Saw Blade

  • Fast #
  • Part #DD1296L
  • Item #8132486
  • Manufacturer Part #D1296L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Diablo's blade features a thin kerf triple chip design that is specially designed to cut laminate flooring, double-sided laminates and melamine cleanly, leaving a smooth finish with no chipping or tear-out. Laminated materials are highly abrasive, so these blades feature a TiCo™ carbide blend ideally suited to harsh service. Diablo's blade is ideal for 12 inch sliding miter saws and portable table saws.
  • Perma-SHIELD® Non-stick Coating protects from heat, gumming, & corrosion
  • Super thin laser cut kerf for fast, durable, and clean cuts
  • Note: laminate flooring should only be cut with a sliding miter saw or table saw (never with a “chop in. style saw).
  • Requires Certification

Specifications

Application:
Aluminum, Brass, Copper, Plastic, Wood
Arbor Hole Size:
1 in
Blade Material:
Tico Hi-Density Carbide
Blade Thickness (in):
0.07 in
Blade Type:
Circular Saw
Color Finish Name:
Red
Cutting Capacity:
1/10 in
Diameter:
12 in
Height:
9/20 in
Number of Tools Included:
1
RPM:
5000
UPC:
008925054344
Weight:
2.56 lb
Width:
2-14/25 in