12 in. Cast Iron, Heavy Duty, Metal, Sheet Metal and Stainless Steel High Speed Cut Off Disc
12 in. Cast Iron, Heavy Duty, Metal, Sheet Metal and Stainless Steel High Speed Cut Off Disc
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Diablo's premium metal cut-off discs provide superior performance and increased productivity. Featuring a premium aluminum oxide blend, these discs cut through material faster than other cut-off discs and offer an extra long cutting life. Fully reinforced for use in hand-held cut-off work. Ideal for use when working in hard to reach areas.
- For use on metal applications: steel, stainless, cast iron, sheet metal
Specifications
- Adjustable:
- No
- Application:
- Cast Iron, Heavy Duty, Metal, Sheet Metal, Stainless Steel
- Arbor Hole Size:
- 20 mm
- Blade Material:
- Aluminum Oxide
- Depth:
- 11-4/5
- Diameter:
- 12
- Height:
- 1/10
- Number of Tools Included:
- 1
- Product Type:
- Cut Off Disc
- RPM:
- 6350
- UL Listed:
- No
- UPC:
- 008925094661
- Weight:
- 1.29
- Width:
- 1-29/100