This product requires certification to purchase.

12 X 120 X 1 TCG ALUMINUM

Diablo Tools

12 X 120 X 1 TCG ALUMINUM

  • Fast #
  • Part #DLU90M012
  • Item #9685395
  • Manufacturer Part #LU90M012
3.2 out of 5 Customer Rating
Brand image
Diablo Tools

12 X 120 X 1 TCG ALUMINUM

  • Fast #
  • Part #DLU90M012
  • Item #9685395
  • Manufacturer Part #LU90M012
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Premium TiCo™ HI-Density Carbide Non-Ferrous Blend for Maximum Performance
  • Freud-Made TiCo™ Carbide specifically designed to cut nonferrous metals extends tooth life
  • Negative Hook Angles produce a smoother cut in non-ferrous metals with less material distortion and burr free cuts
  • Silver Ice Coating resists corrosion and pitch build-up
  • Requires Certification

Specifications

Arbor Hole Size:
25.4 mm
Blade Material:
Aluminum
Diameter:
12
Height:
19/50
Type:
DLU90M012
UPC:
008925301851
Weight:
3.28
Width:
3-7/25