This product requires certification to purchase.

125 3.1-4.3 22 Z 24 CON AT

Diablo Tools

125 3.1-4.3 22 Z 24 CON AT

  • Fast #
  • Part #DLI25M31FB3
  • Item #9685860
  • Manufacturer Part #LI25M31FB3
3.9 out of 5 Customer Rating
Brand image
Diablo Tools

125 3.1-4.3 22 Z 24 CON AT

  • Fast #
  • Part #DLI25M31FB3
  • Item #9685860
  • Manufacturer Part #LI25M31FB3
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ATB 6° tooth with positive cutting angle.
  • Silver I.C.E. Coating prevents build up on the blade surface and keeps the blade running cooler and cleaner
  • Requires Certification

Specifications

Arbor Hole Size:
22 mm
Diameter:
125 mm
UPC:
008925045601