This product requires certification to purchase.

12X120 NON FERROUS CSB 1 BORE

Diablo Tools

12X120 NON FERROUS CSB 1 BORE

  • Fast #
  • Part #DLU5E0770
  • Item #9686388
  • Manufacturer Part #LU5E0770
3.5 out of 5 Customer Rating
Brand image
Diablo Tools

12X120 NON FERROUS CSB 1 BORE

  • Fast #
  • Part #DLU5E0770
  • Item #9686388
  • Manufacturer Part #LU5E0770
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Flat-triple chip tooth with positive cutting angle.
  • Silent Sawblade
  • Silver I.C.E. Coating prevents build up on the blade surface and keeps the blade running cooler and cleaner
  • Requires Certification

Specifications

Arbor Hole Size:
25.4 mm
Blade Material:
Aluminum
Diameter:
12 in
Height:
7/10 in
UPC:
008925137535
Weight:
3.71 lb
Width:
3-71/100 in