This product requires certification to purchase.

12X12X4 PALLET RIPPING BLADE

Diablo Tools

12X12X4 PALLET RIPPING BLADE

  • Fast #
  • Part #DLCL7M10058
  • Item #9686052
  • Manufacturer Part #LCL7M10058
3.3 out of 5 Customer Rating
Brand image
Diablo Tools

12X12X4 PALLET RIPPING BLADE

  • Fast #
  • Part #DLCL7M10058
  • Item #9686052
  • Manufacturer Part #LCL7M10058
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Industry first four-strobes versus current market 2-strobe design for less heat and binding on the blade body. Especially when cutting wet material, four-strobes allows the blade to cut more efficiently, reducing the amount of stress on the blade.
  • Flat Tooth Grind technology for more wear resistance and increased cutting life
  • Increased Depth of the Tooth for additional impact resistance and more resharpenings
  • Exclusive TiCo™ Hi-Density Carbide is designed and manufactured by Freud specifically for each cutting application to maximize cutting life and material finish in a variety of materials
  • Perma-SHIELD® Non-Stick Coating prevents build up on the blade surface and keeps the blade running cooler and cleaner, for better cut quality and longer blade life
  • Requires Certification

Specifications

Arbor Hole Size:
2-3/8"
Diameter:
305 mm
Height:
3/5 in
UPC:
008925108115
Weight:
3.28 lb
Width:
3-7/25 in