This product requires certification to purchase.

12X96X1 THIN HATB

Diablo Tools

12X96X1 THIN HATB

  • Fast #
  • Part #DLU79R012
  • Item #9685141
  • Manufacturer Part #LU79R012
4.1 out of 5 Customer Rating
Brand image
Diablo Tools

12X96X1 THIN HATB

  • Fast #
  • Part #DLU79R012
  • Item #9685141
  • Manufacturer Part #LU79R012
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Premium TiCo™ HI-Density Carbide Crosscutting Blend for Maximum Performance
  • High Alternate Top Bevel (HiATB)Tooth Design produces splinter-free cuts
  • Laser-Cut Anti-Vibration Slots drastically reduce vibration and sideways movement in the cut extending blade life and giving a crisp, splinter-free flawless finish
  • Perma-Shield™ Non-Stick Coating reduces blade drag, protects the blade from corrosion and pitch build-up.
  • Requires Certification

Specifications

Application:
Plywood
Arbor Hole Size:
25.4 mm
Diameter:
12 in
Height:
9/20 in
UPC:
008925044949
Weight:
2.43 lb
Width:
2-43/100 in