This product requires certification to purchase.

14 X .169 X 3-1/8 Z 36 TC/F

Diablo Tools

14 X .169 X 3-1/8 Z 36 TC/F

  • Fast #
  • Part #DLCL7M10010
  • Item #9685524
  • Manufacturer Part #LCL7M10010
3.6 out of 5 Customer Rating
Brand image
Diablo Tools

14 X .169 X 3-1/8 Z 36 TC/F

  • Fast #
  • Part #DLCL7M10010
  • Item #9685524
  • Manufacturer Part #LCL7M10010
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Exclusive TiCo Hi-Density Carbide is designed and manufactured by Freud specifically for each cutting application to maximize cutting life
  • Tri-Metal Brazing consists of copper sandwiched between two layers of silver alloy to create a stronger
  • Anti-vibration Design
  • Silver I.C.E. Coating prevents build up on the blade surface and keeps the blade running cooler and cleaner
  • Requires Certification

Specifications

Diameter:
355 mm
Height:
3/5 in
UPC:
008925062264
Weight:
5.2 lb
Width:
5-1/5 in