14 in. 108 TPI TiCo™ Super-Density Micro-Grain Carbide Circular Saw Blade
14 in. 108 TPI TiCo™ Super-Density Micro-Grain Carbide Circular Saw Blade
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Diablo's next generation Aluminum saw blades are optimized for cutting thin (up to 1/8 in.), medium (3/32 in.-1/4 in.) and thick (3/16 in.-7/16 in.) aluminum metals.
- Tri-Metal Shock Resistant Brazing for extreme impact and maximum durability
- Triple Chip Grind (TCG) Tooth Geometry for maximum life, speed, and durability, giving clean, burr-free cuts
- Laser-Cut Stabilizer Vents for trapping noise and reducing vibration for accuracy and durability
- Perma-SHIELD® Non-Stick Coating for protection against heat, gumming and corrosion
Specifications
- Application:
- Aluminum, Brass, Copper, Fiberglass, Plastic
- Arbor Hole Size:
- 1 in
- Blade Material:
- Tico Super-Density Micro-Grain Carbide
- Blade Type:
- Circular Saw
- Color Finish Name:
- Red
- Cutting Capacity:
- 3/16 in - 7/16 in
- Diameter:
- 14
- Height:
- 1/5
- Number of Tools Included:
- 1
- RPM:
- 5000
- UPC:
- 008925138884
- Weight:
- 4.68
- Width:
- 4-17/25