This product requires certification to purchase.

140 3.4-4.6 45.0 Z 24 CON

Diablo Tools

140 3.4-4.6 45.0 Z 24 CON

  • Fast #
  • Part #DLI25M34HE3
  • Item #9686193
  • Manufacturer Part #LI25M34HE3
3.9 out of 5 Customer Rating
Brand image
Diablo Tools

140 3.4-4.6 45.0 Z 24 CON

  • Fast #
  • Part #DLI25M34HE3
  • Item #9686193
  • Manufacturer Part #LI25M34HE3
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ATB 6° tooth with positive cutting angle.
  • Silver I.C.E. Coating prevents build up on the blade surface and keeps the blade running cooler and cleaner
  • Requires Certification

Specifications

Arbor Hole Size:
45 mm
Diameter:
140 mm
Height:
1/2 in
UPC:
008925002505
Weight:
0.89 lb
Width:
89/100 in